Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences MicroLiter 20mm AlumiTin Large Opening Crimp Top Headspace Vial Seals
MicroLiter 20mm large opening crimp top seals are available in multiple colors and septa types.
$43.00 - $120.00
Specifications
Closure Color | Green |
---|---|
Closure Material | Aluminum |
Closure Type | Crimp Top |
Pre-slit | No |
Closure Size | 20 mm |
Catalog Number | Mfr. No. | Septum | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Septum | Price | Quantity & Availability | |||||
15-111-646
|
DWK Life Sciences
200020AT |
Butyl |
Pack of 100 for $43.00
|
|
15-111-659
|
DWK Life Sciences
200021AT |
Chemically Inert Butyl |
Pack of 100 for $43.00
|
|
15-111-679
|
DWK Life Sciences
200030AT |
PTFE/Butyl |
Pack of 100 for $78.00
|
|
15-111-692
|
DWK Life Sciences
200040AT |
Molded PTFE/Butyl |
Pack of 100 for $89.00
|
|
15-111-704
|
DWK Life Sciences
200050AT |
Natural PTFE/Blue Silicone |
Pack of 100 for $87.00
|
|
15-111-725
|
DWK Life Sciences
200051AT |
Tan PTFE/White Silicone |
Pack of 100 for $83.00
|
|
15-111-741
|
DWK Life Sciences
200060AT |
Aluminum/Silicone |
Pack of 100 for $120.00
|
|
15-111-674
|
DWK Life Sciences
200025AT |
Butyl stopper |
Pack of 100 for $60.75
|
|
Specifications
Green | |
Crimp Top | |
20 mm |
Aluminum | |
No |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title