Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 76 Series™ 9mm Vial , Cap and Septa Assembled Kits with PTFE Septa

Save time and money with vial, cap, and septa kits that arrive conveniently packaged and preassembled.

Manufacturer:  DWK Life Sciences 762210NA

 View more versions of this product

Catalog No. 15-111-973


Add to cart

Description

Description

Available in multiple colors and septa formats and with or without writing patch.
Specifications

Specifications

Natural
Polypropylene
12 mm
No
2 mL
Agilent Autosamplers
Yes
100
Screw Thread
9mm
Borosilicate Glass (Type I)
Screw Thread
PTFE
32mm
PTFE
Assembled Kit
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit