Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences MicroLiter 76 Series AlumiTin 9mm Vial , Cap and Septa Assembled Kits with PTFE/Silicone Septa
Save time and money with AlumiTin vial, cap, and septa kits that arrive conveniently packaged and preassembled.
$78.77
Specifications
Volume (Metric) | 2 mL |
---|---|
Closure Material | Polypropylene |
Closure Type | Screw Thread |
Material | Borosilicate Glass (Type 1) |
Product Line | Assembled Kit |
Catalog Number | Mfr. No. | Closure Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Color | Price | Quantity & Availability | |||||
15-111-820
|
DWK Life Sciences
761030BTA |
Blue |
Pack of 100 for $78.77
|
|
15-111-830
|
DWK Life Sciences
761030RTA |
Red |
Pack of 100 for $78.77
|
|
Description
Available in multiple colors and septa formats and with or without writing patch.Specifications
2 mL | |
Screw Thread | |
Assembled Kit |
Polypropylene | |
Borosilicate Glass (Type 1) | |
9 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title