Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vial, Cap and Septa Assembled Kits with ETFE/Silicone Septa
SDP

Catalog No. p-7138165
Click to view available options
Marking Spot:
No
Yes
Closure Color:
Black
Blue
Green
Natural
Red
Color:
Amber
Clear

Save time and money with vial, cap, and septa kits that arrive conveniently packaged and preassembled.

Available in multiple colors and septa formats and with or without writing patch.
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit No
Volume (Metric) 2 mL
Septum ETFE, Burnt Silicone
No. per Pack 100
Product Line MicroLiter
Closure Material Polypropylene
Closure Type Screw Cap
Height (Metric) 32 mm
Closure Size 9 mm
Marking Spot No
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.