Learn More
DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vial, Cap and Septa Unassembled Component Kits with FEP/Natural Rubber Septa

Unassembled component kits offer the convenience of one product number for the vial, cap, and septa. Components are packaged to work with the unique MicroLiter Dispenser.
Supplier: DWK Life Sciences 091020Y
Description
Available in multiple colors and septa formats and with or without writing patch.Specifications
Natural | |
12 mm | |
No | |
FEP, Natural Rubber | |
MicroLiter | |
Screw Cap | |
9 mm |
Clear | |
Borosilicate Glass (Type 1) | |
2 mL | |
100 | |
Polypropylene | |
32 mm | |
No |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.