Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vial, Cap and Septa Unassembled Component Kits with PTFE/Silicone/PTFE Septa
Unassembled component kits offer the convenience of one product number for the vial, cap, and septa. Components are packaged to work with the unique MicroLiter Dispenser.
Supplier: DWK Life Sciences 091240G
Description
Available in multiple colors and septa formats and with or without writing patch.Specifications
Green | |
12 mm | |
No | |
PTFE/Silicone/PTFE | |
Polypropylene | |
32 mm | |
Yes |
PTFE/Silicone/PTFE | |
Borosilicate Glass (Type 1) | |
2 mL | |
100 | |
Screw Cap | |
9 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title