Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vial Caps with FEP/Butyl Septa
Available in multiple colors and package sizes.
Specifications
Material | Polypropylene |
---|---|
Pre-slit | No |
Septum | FEP, Butyl |
Product Line | MicroLiter |
Type | Screw Thread |
Catalog Number | Mfr. No. | Color | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | No. per Pack | Price | Quantity & Availability | ||||
15-111-035
|
DWK Life Sciences
090021B |
Blue | 100 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
15-111-036
|
DWK Life Sciences
090021BB |
Blue | 2000 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
15-111-038
|
DWK Life Sciences
090021G |
Green | 100 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
15-111-039
|
DWK Life Sciences
090021GB |
Green | 2000 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
15-111-040
|
DWK Life Sciences
090021K |
Black | 100 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
15-111-041
|
DWK Life Sciences
090021KB |
Black | 2000 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
15-111-042
|
DWK Life Sciences
090021N |
Natural | 100 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
15-111-043
|
DWK Life Sciences
090021NB |
Natural | 2000 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
15-111-045
|
DWK Life Sciences
090021R |
Red | 100 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
15-111-046
|
DWK Life Sciences
090021RB |
Red | 2000 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
15-111-047
|
DWK Life Sciences
090021Y |
Yellow | 100 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
15-111-048
|
DWK Life Sciences
090021YB |
Yellow | 2000 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
Specifications
Polypropylene | |
FEP, Butyl | |
Screw Thread | |
9 mm Autosampler Vials - MicroLiter |
No | |
MicroLiter | |
9 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title