Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vials

MicroLiter 9mm autosampler screwthread vials are identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results.

Manufacturer:  DWK Life Sciences 091400S

 View more versions of this product

Catalog No. 15-111-336


Add to cart

Description

Description

Performance equal to an 11 mm crimp-top vial. Inserts available
Specifications

Specifications

9mm
12 mm
High Recovery
Silanized
32mm
100
Clear
Borosilicate Glass (Type I)
1.8 mL
9mm Screw Thread Caps - MicroLiter
No
9mm Vial
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit