Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One MICROLON™ 200 96-well Polystyrene Strip Plates

Click to view available options
Binding Property:
High Binding
Medium Binding
Description
- Free of detectable DNase, RNase, human DNA Non-pyrogenic
- For optical measurements
- Measuring light beam is not deflected by well profile
- Specifically treated to provide incresed protein binding

Specifications
Specifications
Binding Property | High Binding |
Format | Strip Plate |
Array | 8 x 12 |
Binding Type | High Binding |
Color | Clear |
Material | Polystyrene |
No. of Wells | 96 |
Sterility | Non-sterile |
Well Shape | Flat Bottom (F-well) |
Quantity | 100/Cs. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction