Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Micromesh™ Biopsy Cassettes in Tube Packs

Improve fluid exchange without the need for biopsy sponges with the 1400, 0.36mm square openings of Thermo Scientific™ Micromesh™ Biopsy Cassettes in Tube Packs.

Specifications

Length (Metric) 24mm
Material Acetal Polymer
Pore Style 0.36mm Square
Width (Metric) 27mm
Writing Face Angle 45°
View More Specs

Products 11
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
B1000734AQ
View Documents
Thermo Scientific™
B1000734AQ
Aqua This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
B1000734BL
View Documents
Thermo Scientific™
B1000734BL
Blue This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
B1000734GR
View Documents
Thermo Scientific™
B1000734GR
Green This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
B1000734GY
View Documents
Thermo Scientific™
B1000734GY
Gray This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
B1000734LI
View Documents
Thermo Scientific™
B1000734LI
Lilac This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
B1000734OR
View Documents
Thermo Scientific™
B1000734OR
Orange This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
B1000734PE
View Documents
Thermo Scientific™
B1000734PE
Peach This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
B1000734PK
View Documents
Thermo Scientific™
B1000734PK
Pink This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
B1000734TN
View Documents
Thermo Scientific™
B1000734TN
Tan This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
B1000734WH
View Documents
Thermo Scientific™
B1000734WH
White This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
B1000734YW
View Documents
Thermo Scientific™
B1000734YW
Yellow This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

Improve fluid exchange without the need for biopsy sponges with the 1400, 0.36mm square openings of Thermo Scientific™ Micromesh™ Biopsy Cassettes in Tube Packs.

  • Acetal polymer construction
  • Large compartment measuring 24 x 27mm is perfect even for needle biopsies
  • Recessed lid is specially designed to lie flush with top surface of cassette, which allows cassettes to be labeled on the Shandon™ MicroWriter™ series automatic labelers with the lids on
  • Cassette writing face is at a 45° angle
  • Cases of 10 tubes of 75 cassettes each with lids attached
Specifications

Specifications

24mm
0.36mm Square
45°
Acetal Polymer
27mm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit