Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Micromesh™ Loose Biopsy Cassettes

Improve fluid exchange without the need for biopsy sponges with the 1400, 0.36mm square openings of Thermo Scientific™ Micromesh™ Loose Biopsy Cassettes.

$613.50

Specifications

Length (Metric) 24mm
Material Acetal Polymer
Pore Style 0.36mm Square
Width (Metric) 27mm
Writing Face Angle 45°
View More Specs

Products 8
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
B1000735PE
View Documents
Thermo Scientific™
B1000735PE
Peach
Case of 1000 for $613.50
Add to cart
 
B1000735YW
View Documents
Thermo Scientific™
B1000735YW
Yellow
Case of 1000 for $613.50
Add to cart
 
B1000735AQ
View Documents
Thermo Scientific™
B1000735AQ
Aqua This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
B1000735LI
View Documents
Thermo Scientific™
B1000735LI
Lilac This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
B1000735BL
View Documents
Thermo Scientific™
B1000735BL
Blue This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
B1000735PK
View Documents
Thermo Scientific™
B1000735PK
Pink This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
B1000735WH
View Documents
Thermo Scientific™
B1000735WH
White This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
B1000735GR
View Documents
Thermo Scientific™
B1000735GR
Green This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

Improve fluid exchange without the need for biopsy sponges with the 1400, 0.36mm square openings of Thermo Scientific™ Micromesh™ Loose Biopsy Cassettes.

  • Acetal polymer construction
  • Large compartment measuring 24 x 27mm is perfect even for needle biopsies
  • Recessed lid is specially designed to lie flush with top surface of cassette, which allows cassettes to be labeled on the Thermo Scientific™ Shandon™ MicroWriter™ series automatic labelers with the lids on
  • Cassette writing face is at a 45° angle
  • Cases of 1000 (four boxes of 250 cassettes each) with lids attached
Specifications

Specifications

24mm
0.36mm Square
45°
Acetal Polymer
27mm
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit