Micronova™ Cleanroom Barricade Tapes Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Micronova™ BT1003RE

 View more versions of this product

Catalog No. 19-435-108

  Check Availability
Add to Cart

    Specifications

    Length (English) 1000 ft.
    For Use With (Application) Quickly block off any restricted area for best safety
    Length (Metric) 304.8m
    Width (English) 3 in.
    Width (Metric) 7.62cm
    Color Red
    Displayed Text Do Not Enter
    Material Polyethylene
    Product Type Barricade Tape
    Dimensions (L x W) 1000 ft. x 3 in. (304.8m x 7.62cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit