Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ CR100 PC™ Cleanroom Tape—Black

Specially processed tape for applications in and around cleanrooms

Specifications

Certifications/Compliance PPP-T-66E, CID A-A 1689A
Color Black
Format Tape
Product Type Cleanroom Tape
Quantity 1 Ea.
View More Specs

Products 3
Catalog Number Mfr. No. Width (English) Price Quantity & Availability  
Catalog Number Mfr. No. Width (English) Price Quantity & Availability  
19-035-331A
View Documents
Micronova™
CR100PC14BL
0.25 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
19-035-333A
View Documents
Micronova™
CR100PC12BL/DISC
0.5 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
19-035-337A
View Documents
Micronova™
CR100PC2BL
2 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

  • Made of vinyl with synthetic rubber adhesive that ensures a clean peel from wafer cartridges and most cleanroom work surfaces
  • Ideal for taping and sealing curved and irregular surfaces
  • Matte finish can be written on with cleanroom pen
  • Individually packaged in polyethylene bag

Order Info

Available in red, yellow, white, black, brown, dark blue, dark green, light blue, light green, orange, purple, and transparent in 36 yd. long (33m) rolls. Contact your Fisher Safety Customer Service Representative at 1-800-772-6733 for ordering information on colors not shown here.

Specifications

Specifications

PPP-T-66E, CID A-A 1689A
Tape
1 Ea.
Matte
36 yd.
Synthetic Rubber, Vinyl
Black
Cleanroom Tape
Non-sterile
Sealing, color coding, labeling, batching
33 m
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit