Micronova™ CR100 PC™ Cleanroom Tape—Orange

Processed for applications in and around cleanrooms

Manufacturer: Micronova™ CR100PC2OR

 View more versions of this product

Catalog No. 19-035-337G

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    For Use With (Application) Sealing, color coding, labeling, batching
    Length (Metric) 33m
    Material Vinyl with Synthetic Rubber
    Product Type Cleanroom Tape
    Quantity Each
    Color Orange
    Sterile No
    Certifications/Compliance PPP-T-66E, CID A-A 1689A
    Width (English) 2 in.
    Finish Matte
    Format Tape
    Length (English) 36 yd.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit