Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ CR100 PC™ Cleanroom Tape—Yellow Available on GSA/VA Contract for Federal Government customers only.

Ensures clean peel from wafer cartridges and most cleanroom work surfaces. CR100PC™ Cleanroom Tape— Yellow is extremely conformable, making it ideal for taping and sealing curved and irregular surfaces. Matte finish can be written on with a cleanroom pen.

Manufacturer:  Micronova™ CR100PC14YE

 View more versions of this product

Catalog No. 19-035-331N


  Check Availability
Add to cart

Specifications

Description

  • Constructed of vinyl with synthetic rubber adhesive
  • Designed for use in areas where ultraclean tape is not required
  • Forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue when removed
  • Processed in a controlled environment
  • Wound on plastic core and sleeve-bagged
  • Individually packaged in polyethylene bag
Description & Specifications

Specifications

Yellow
Matte
36 yd.
0.25 in.
Tape
Cleanroom Tape
No
PPP-T-66E, CID A-A 1689A
Sealing, color coding, labeling, batching
33m
0.64cm
Rubber, synthetic,Vinyl
Each
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit