Micronova™ CR100IR™ Irradiated Vinyl Cleanroom Tapes

Used for media preparation, batching, color coding and packaging

Manufacturer: Micronova™ 34WHCR100IR

 View more versions of this product

Catalog No. 19-041-777F

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Dimensions (L x W) 0.75 in. x 36 yd.
    Format Tape
    For Use With (Application) Media preparation, batching, color coding and packaging
    Includes Certificate of irradiation and lot traceability
    Length (English) 36 yd.
    Length (Metric) 32.91m
    Material Vinyl/Plastic
    Product Type Double bagged cleanroom Tape
    Quantity 48 Case
    Color White
    Certifications/Compliance ISO Class 4, Class 10
    Width (English) 0.75 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit