Learn More
Micronova™ CurtainCleaner™ Irradiated Slipcovers
These irradiated, 100% knit polyester slipcovers work with the Curtain Cleaner adapter to provide a simple method to sanitize cleanroom strip curtains by clamping the top of the strip and sliding down, effectively cleaning both sides at once.
Supplier: Micronova™ CCSC6IRBB
Description
The Micronova Irradiated CurtainCleaner™ SlipCovers work with the CurtainCleaner Adapter/Handle (CCH-48) to provide a simple and effective method to clean strip curtains in the cleanroom, without the need for a ladder or stool. The covers slide onto the dual 12-inch bars that clamp onto the curtain at the top and slide down to apply or “squeegee” the cleaning agent on both sides of the curtain at once. Covers are available in smooth 100% knit polyester, with two thickness options. Gamma irradiated covers are ideal for aseptic areas.
- Slipcovers are 100% knit polyester over thick foam
- Cleans both sides of strip curtains at once
- Excellent for cleaning and sanitizing
- Covers fit over two 12-inch bar clamps
- Gamma irradiated for aseptic areas
- Launderable for re-use
- Autoclavable
Order Info
Handle sold separately (Cat. No. 10-041-766A).
Specifications
30.5 x 5.1 cm (12 x 2 in.) | |
White | |
Sterile | |
Autoclavable | |
2 in. | |
No | |
Micronova Curtain Cleaner Curtain Cleaning System | |
Smooth Knit Polyester, Urethane Foam |
Irradiated Mop Slipcover | |
12 in. | |
30.5 cm | |
5.1 cm | |
Chemicals | |
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
Cleaning and Sanitization Cleanroom Strip Curtains |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.