Micronova™ EGP™ Industrial-Grade Polyethylene Cleanroom Tape

Designed for use in cleanroom support areas, maintenance and clean build projects

Manufacturer: Micronova™ EGPFP-2DB

 View all options for this product

Catalog No. 19-120-2542


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Color Blue
    Certifications/Compliance FDA
    Format Tape
    Grade Industrial
    For Use With (Application) Aisle marking, batching, color coding, clean-build projects, cleanroom support areas and food processing applications
    Length (English) 36 yd.
    Length (Metric) 33m
    Material Polyethylene
    Product Type Industrial grade cleanroom Tape
    Quantity Each
    Sterile No
    Width (English) 2 in.

    • Used in areas where ultraclean tape is not required
    • Polyethylene backing with acrylic adhesive has low-outgassing and good clean-peel properties
    • Processed in controlled environment, wound on a plastic core, and sleeve bagged
    • Roll length: 33m (36 yd.)

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit