Learn More
Micronova™ Irradiated MegaSwat™ Mop Covers

Micronova™'s irradiated, mop covers work with the blade style MegaSwat™ Mop adapter to effectively clean around, under and behind heavy processing equipment and calibrated apparatus in the lab and cleanroom.
Supplier: Micronova™ MS624NSIR
Description
The Micronova™ Irradiated MegaSwat™ Mop Covers are designed to work with the MegaSwat™ Mop Adapter and SSU series QD handles, for wet or dry cleaning and disinfecting in ISO 5 to 9 areas. The flexible blade style mop is ideal for cleaning under, around and behind heavy or calibrated equipment in the cleanroom. The covers are gamma irradiated and available with or without a foam interior.
- Knit polyester mops easily glide under and behind equipment
- Designed for use with flexible MegaSwat™ Mop Adapter and SSU series QD handles
- Available in various lengths
- Available with or without foam interiors
- NovaPoly, 100% polyester knit provides excellent disinfectant dispersal
- Compatible with alcohol and strong disinfectants
- Launderable for reuse
- Autoclavable
Specifications
Smooth Knit Polyester | |
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
Packaged in Class 100 Cleanroom. Double Bagged. Irradiation Indicator Placed on Outer Bag. 12 Mops are then Packed into a Poly Lined Case. Irradiation Indicator Placed on Case. | |
6.4 x 61 cm (2.5 x 24 in.) | |
6.4 cm | |
2.5 in. | |
White | |
Mop Cover |
Autoclavable | |
Cleaning and Sanitizing in and around Process and Lab Equipment in the Aspetic area | |
QDMS-16 and SSU Series Handle | |
61 cm | |
24 in. | |
Sterile | |
No |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.