Micronova™ Novastat™ Anti-Static Tape

Seals without creating a static charge. Micronova™ Novastat™ Anti-Static Tape is unaffected by humidity due to non-hygroscopic properties.

Manufacturer: Micronova™ ASTPC272

 View more versions of this product

Catalog No. 19-059-524

  Check Availability
Add to Cart

    Specifications

    Adhesive Type Rubber base
    Material Cellophane
    Width (Metric) Tape 50.8mm
    Format Tape
    For Use With (Application) ESD environments, sealing, packaging
    Length (English) 72 yd.
    Length (Metric) 65.8m
    Product Type Anti-static Tape
    Quantity Each
    Color Clear
    Sterile No
    Width (English) 2 in.

    • Ideal for packing and sealing in ESD-sensitive environments.
    • Specifically designed for use in ESD-sensitive environments
    • Will not create a static charge
    • Rolls are 72 yd. lengths (66m) on a 3 in. dia. (76mm) plastic core

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit