Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Micronova Yellow Plastic Buckets and Wringers
Specifications
Color | Yellow |
---|---|
Quantity | Each |
For Use With (Application) | Cleanroom support applications and general janitorial use |
Material | Plastic |
Catalog Number | Mfr. No. | Capacity | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Product Type | Price | Quantity & Availability | ||||
19-035-359A
|
Micronova
B1 |
44 qt., 41.63L | Bucket |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-035-359B
|
Micronova
B2 |
35 qt., 33.12L | Bucket |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-035-360A
|
Micronova
W1 |
24 to 36 oz., 0.7 to 1.06L | Wringer |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
19-035-360B
|
Micronova
W2 |
16 to 32 oz., 0.47 to 0.94L | Wringer |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Specifications
Yellow | |
Each | |
Cleanroom support applications and general janitorial use | |
Plastic |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title