Learn More
Vileda Professional™ MicronQuick™ Wipes
The next generation microfiber cloth! Using patented Micron Fibre Technology, the fibers are split into 32 segments vs. traditional 16 segments. This means cloths clean deeper and more effectively giving you highest cleaning performance even on bacteria.
$2.97 - $21.60
Specifications
Product Type | Wipe |
---|---|
Length (English) | 16 in. |
Length (Metric) | 40 cm |
Width (English) | 15 in. |
Width (Metric) | 38 cm |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-200-808
|
Vileda Professional™
152105 |
Blue |
Pack of 5 for $21.60
Case of 20 PK for $411.00 |
|
19-200-809
|
Vileda Professional™
152106 |
Red |
Pack of 5
for $3.56
Save 84% Reg : Save 83% Reg : |
|
19-200-810
|
Vileda Professional™
152107 |
Yellow |
Pack of 5
for $3.56
Save 84% Reg : Save 83% Reg : |
|
19-200-811
|
Vileda Professional™
152108 |
Green |
Pack of 5
for $2.97
Save 86% Reg : Save 86% Reg : |
|
Description
- Independently proven up to 99.99% bacteria removal.
- Micron Fibre Technology- Microfibers split 32 segments vs. standard 16
- Superior Cleaning Performance
- Streak Free Cleaning
- No Residue Left On The Surface
- Lint Free
- Improved Wear Resistance
- Easy To Wring Out And Rinse
Specifications
Wipe | |
40 cm | |
38 cm | |
16 x 15 in. | |
5/Pk., 20 Pk./Cs. |
16 in. | |
15 in. | |
Microfiber | |
All applications on hard surfaces | |
Non-sterile |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.