Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Stedim Biotech™ Microsart™ Cellulose Nitrate Membrane Filter Units, Gridded, White/Black, 0.45μm
Sartorius Stedim Biotech™ Microsart™ Cellulose Nitrate Membrane Filter Units, Gridded, White/Black 0.45μm combine a funnel, a filter base and a gridded membrane filter in one unit.
Supplier: Sartorius Stedim Biotech™ 16D0125H6ACF
Description
- Ready-to-use, sterile filter units combine a funnel, a filter base, and a gridded membrane filter in one unit.
- Suitable for the detection and enumeration of microorganisms in pharmaceuticals, cosmetics, food, beverages, water, and other liquids.
- Suitable for use in pharma/biotech, food and beverage, environmental/water testing.
- Suitable for microbial enumeration.
- Sterilized by gamma irradiation.
Specifications
White/Black Grid | |
Polypropylene Funnel, ABS Base | |
0.45 μm | |
18 individually packed |
Funnel capacity: 250mL | |
Cellulose Nitrate | |
Sterile | |
47 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction