Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Stedim Biotech™ Microsart™ Cellulose Nitrate Membrane Filter Units, Gridded, White/Black, 0.45μm
Sartorius Stedim Biotech™ Microsart™ Cellulose Nitrate Membrane Filter Units, Gridded, White/Black 0.45μm combine a funnel, a filter base and a gridded membrane filter in one unit.
$636.00
Specifications
Color | White/Black Grid |
---|---|
Material | Polypropylene Funnel, ABS Base |
Material (Membrane) | Cellulose Nitrate |
Pore Size | 0.45 μm |
Sterility | Sterile |
Catalog Number | Mfr. No. | Description | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | No. per Pack | Price | Quantity & Availability | ||||
02-226-207
|
Sartorius Stedim Biotech™
16D0125H6ACF |
Funnel capacity: 250mL | 18 individually packed |
Pack of 18 for $636.00
|
|
||||
Description
- Ready-to-use, sterile filter units combine a funnel, a filter base, and a gridded membrane filter in one unit.
- Suitable for the detection and enumeration of microorganisms in pharmaceuticals, cosmetics, food, beverages, water, and other liquids.
- Suitable for use in pharma/biotech, food and beverage, environmental/water testing.
- Suitable for microbial enumeration.
- Sterilized by gamma irradiation.
Specifications
White/Black Grid | |
Cellulose Nitrate | |
Sterile |
Polypropylene Funnel, ABS Base | |
0.45 μm | |
47 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title