Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Microscope Eyepiece, 30.2 mm Eyetube Ports
Works with an 30.2mm eyetube ports
Description
Warranty and Services
1 Year
Specifications
Eyepiece | |
30.2mm diameter eyeports | |
10X |
Field of View (FOV): 20mm with pointer | |
Correction: Eyeglasses |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title