Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Microscope Slide Trays

Store up to 240 slides with Thermo Scientific™ Microscope Slide Trays.

Manufacturer:  Thermo Scientific™ 1212

 View more versions of this product

Catalog No. 12-12


  Check Availability
Add to cart

Specifications

Description

Store up to 240 slides with Thermo Scientific™ Microscope Slide Trays.

Features
  • Heavy-gauge steel finished in glossy gray enamel
  • Aluminum slide holders have permanent numbers

Tray 1210

  • Holds 3" x 1" (75 x 26mm) slides
  • Fits Cabinet 12001 and Cabinet 12003
  • Measures 12.25" x 11" x 1.375" (31.1 x 27.9 x 3.8cm)

Tray 1212

  • Holds 3" x 2" (75 x 50mm) slides
  • Fits Cabinet 12003
  • Measures 2.25" x 11" x 2.375" (31.1 x 27.9 x 6cm)
Description & Specifications

Specifications

Holds 3" x 2" slides
Cabinet 12003
6cm
3"
75mm
11"
27.9cm
For Cabinet 12003; Holds 3" x 2" slides; Measures 2.25" x 11" x 2.375".
240
2.375"
12.25"
31.1cm
Heavy-Gauge Steel
2"
26mm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit