Thermo Scientific™ Microscope Slide Trays

Store up to 240 slides with Thermo Scientific™ Microscope Slide Trays.

Manufacturer: Thermo Scientific™ 1210

 View more versions of this product

Catalog No. 12-10

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Slide Capacity 240
    Length (English) Slide 3"
    Length (Metric) 31.1cm
    Material Heavy-Gauge Steel
    Width (English) 11"
    Width (English) Slide 1"
    Width (Metric) Slide 26mm
    For Use With Cabinet 12001 and Cabinet 12003
    Length (English) 12.25"
    Description Holds 3" x 1" slides
    Length (Metric) Slide 75mm
    Width (Metric) 27.9cm
    Item Description For Cabinet 12001 and Cabinet 12003; Holds 3" x 1" slides; Dimensions: 12.25" x 11" x 1.375".
    Height (English) 1.375"
    Height (Metric) 3.8cm

    Store up to 240 slides with Thermo Scientific™ Microscope Slide Trays.

    Features

    • Heavy-gauge steel finished in glossy gray enamel
    • Aluminum slide holders have permanent numbers

    Tray 1210

    • Holds 3" x 1" (75 x 26mm) slides
    • Fits Cabinet 12001 and Cabinet 12003
    • Measures 12.25" x 11" x 1.375" (31.1 x 27.9 x 3.8cm)

    Tray 1212

    • Holds 3" x 2" (75 x 50mm) slides
    • Fits Cabinet 12003
    • Measures 2.25" x 11" x 2.375" (31.1 x 27.9 x 6cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit