Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Microsyringe Filter Holder, 25 mm

Accessories for filter holders for sample preparation.

$279.50 - $382.50

Specifications

Autoclavable Autoclavable
Description Filter Holder
Diameter (Metric) Inside 3.2 cm
Material Stainless Steel
Sterility Non-sterile
View More Specs

Products 2
Catalog Number Mfr. No. Inlet Style Price Quantity & Availability  
Catalog Number Mfr. No. Inlet Style Price Quantity & Availability  
XX3002514
View Documents
MilliporeSigma™
XX3002514
1/4 in. NPTF
Each for $382.50
Add to cart
 
XX3002500
Accessories View Documents
MilliporeSigma™
XX3002500
Female Luer-Lok™
Each for $279.50
Add to cart
 
Description

Description

Accessories for filter holders for sample preparation.

Make your own syringe filter! Microsyringe filter holders give you the flexibility to select the membrane type and diameter that are most appropriate for your application. For sterile filtration, autoclave your filter holders with the membrane in place. Ultraclean or sterilize small volumes of liquids dispensed by a syringe or install in-line to filter larger volumes.

Features & Benefits

  • Durable stainless steel construction ensures years of use, decreasing waste from disposable syringe filters
  • Autoclavable with filter in place for sterile filtration
Specifications

Specifications

Autoclavable
3.2 cm
Non-sterile
Male Luer-Slip
Laboratory Filter Holders or Cyclones
Filter Holder
Stainless Steel
3.9 cm2
6.9 bar (100 psi)
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit