Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Middle School Series Stereo Microscope
SCI_ED

Stereoscopic Microscope for Macro-Size Specimens is ideal for middle school classrooms.

Specifications

Includes Eyepieces, Stand, Dust Cover, Objectives, Power Cord
Lighting Type LED ring in transmitted light provides homogeneous light distribution
Head Style Binocular, 45° inclined
View More Specs

Products 2
Catalog Number Magnification Power Eyepiece Price Quantity & Availability  
Catalog Number Magnification Power Eyepiece Price Quantity & Availability  
S72596
SCI_ED
View Documents
1X, 3X WF10X This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
S72597
SCI_ED
View Documents
2X, 4X WF10X This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Optical System

  • 10X WF eyepiece
  • Dual magnification

Viewing Head

  • Binocular viewing head with 45° incline
  • Interpupillary adjustment of 55mm to 75mm
  • Diopter Adjustment

Focusing

  • Coarse focus adjustment
  • 40mm height adjustment range on focusing mechanism
  • 70mm working distance

Stand

  • Low profile plain stage with clips
  • Pole stand
  • Compact design

Illumination

  • Eco-friendly and energy efficient LED illumination
  • LED ring in transmitted light, provides homogeneous light distribution
  • LED incident Illumination
  • Membrane switch controls

Warranty and Services

Limited Lifetime Warranty

Specifications

Specifications

Eyepieces, Stand, Dust Cover, Objectives, Power Cord
LED ring in transmitted light provides homogeneous light distribution
Binocular, 45° inclined
SDS
Product Certifications

For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit