Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Middle School Series Upright Microscope

Small, compact, rugged, lightweight design is Ideal for Middle School Classrooms
Description
OPTICAL SYSTEM
- Finite optical system
- Outward facing 3 position turret nosepiece
- 4X, 10X, 40X objectives
- 10X WF eyepiece w/ pointer
VIEWING HEAD
- Monocular
FOCUSING
- Coarse focus adjustment of 20mm w/ independent fine focus of 1.4mm
- Rack stop adjustment for protecting objective and specimen slides from accidental breakage
STAGE
- Plain stage
CONDENSER
- Abbe Condenser
- NA 0.65 disc diaphragm
FRAME
- Rugged, durable metal frame construction
- Lightweight design makes it easy for students to move it around
- Convenient rubberized carrying handle
- 45° inclinable
- Rocker on/off switch located on side of base
ILLUMINATION
- 220V/20W halogen Lamp or energy efficient LED illumination
Warranty and Services
Limited Lifetime Warranty
Specifications
Abbe Condenser NA0.65 Disc Diaphragm | |
WF10X with Pointer | |
LED | |
Microscope | |
Brass, Glass, Aluminum, Plastic | |
50/60 Hz |
Plain stage; Slide clips | |
Monocular, 45° inclined, 360° rotating | |
4X, 10X, 40XS | |
Eyepieces, Stand, Dust Cover, Objectives, Power Cord | |
110/220 V |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model