Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Fisher Science Education™ Middle School Series Upright Microscope Products for Science Education

Small, compact, rugged, light weight design is ideal for middle school classrooms

 View more versions of this product

Catalog No. S72540



Description

Description

OPTICAL SYSTEM

  • Finite optical system
  • Outward facing 3 or 4 position turret nosepiece
  • 4X, 10X, 40X, and optional 100x(oil) objectives
  • 10X WF eyepiece w/ pointer

VIEWING HEAD

  • Monocular, w/ 45° incline, 360° rotation

FOCUSIN

  • Coarse focus adjustment of 20mm  w/ independent fine focus of 1.4mm
  • Rack stop adjustment for protecting objective and specimen slides from accidental breakage

STAGE

  • Plain stage with slide clips, 120mm x 130mm

CONDENSER

  • Abbe Condenser
  • NA 0.65 or 1.25NA disc diaphragm

FRAME

  • Rugged, durable metal frame construction
  • Lightweight design makes it easy for students to move it around
  • Convenient rubberized carrying handle, 45° inclinable Rocker on/off switch located on side of base

ILLUMINATION

  • Eco-friendly and energy efficient LED illumination 
  • Dimmer control for light intensity

Warranty and Services

Limited Lifetime Warranty

Specifications

Specifications

50/60 Hertz
110V to 220V
Abbe Condenser NA1.25 with Diaphragm, Filter
Wide Field Eyepiece WF10X/16mm with Pointer
DC power supply
Microscope
Eyepieces, Stand, Dust Cover, Objectives, Power Cord
X/Y mechanical stage
Achromatic Objectives 4X, 10X, 40Xs
LED illumination
110v to 220v
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model