Thermo Scientific™ Midi CO2 Incubators Available on GSA/VA Contract for Federal Government customers only.

Safely and efficiently operate this compact unit, featuring a microprocessor-based control system for comprehensive control, monitoring and display of all systems.

Manufacturer: Thermo Scientific™ 3404

 View more versions of this product

Catalog No. 11-700--149

  Check Availability
Add to Cart

    Specifications

    Length (English) Exterior 23.5 in.
    Length (Metric) Exterior 59.7cm
    Dimensions (L x W x H) Exterior 23.5 x 18.5 x 18 in. (59.7 x 47 x 46.5cm)
    Depth (English) Interior 14 in.
    Depth (Metric) Interior 35.5cm
    Ports N/A
    Capacity (Metric) 40L
    Height (English) Exterior 18 in.
    Hertz 50/60Hz
    Height (Metric) Exterior 46.5cm
    Width (English) Exterior 18.5 in.
    Height (English) Interior 14 in.
    Width (English) Interior 12 in.
    Width (Metric) Interior 30.5cm
    CO2 Concentration Range 0 to 20%
    Cabinet Material 18-gauge, cold-rolled steel
    Capacity 1.4 cu.ft., 40L
    Width (Metric) Exterior 47cm
    Shipping Weight (English) 70 lb.
    Voltage 230V
    Amperage 1A
    Shelf Material Stainless-steel
    Dimensions (D x W x H) Interior 14 x 12 x 14 in. (35.5 x 30.5 x 35.5cm)
    Temperature Range (Metric) 5° to 60°C
    Height (Metric) Interior 35.5cm
    Shipping Weight (Metric) 32kg
    Shelves 4 ea.
    Width (English) Shelf 13.5 in.
    Width (Metric) Shelf 34.9cm
    Certifications/Compliance CE, UL, cUL
    Electrical Requirements 230V 50/60Hz
    Relative Humidity Ambient to 95%, controlled
    Chamber Material stainless-steel interior with coved corners
    Data Outputs RS485
    Capacity (English) 1.4 cu.ft.
    CO2 Sensor Technology TC
    Humidity Delivery Water Pan

    Safely and efficiently operate Thermo Scientific™ Midi 40 CO2 Incubators. They use the Thermo Scientific™ IntrLogic™ II microprocessor-based control system with alphanumeric setpoint display of temperature, CO2, alarm, calibration and diagnostic functions. Enhanced microprocessor-based IntrLogic II control provides comprehensive control, monitoring and display of all incubator systems for safe, efficient operation. This is a fully featured 1.4 cu. ft. (40L) incubator occupying less than 2 sq. ft. (0.6m2) of space.

    Key Features:

    • Provides convenient personalized culture space for undisturbed incubation conditions and avoidance of contamination risk
    • Ideal for small-sample throughput requirements
    • Less than 24 in. (61cm) wide, the compact Midi features digital read-out and alphanumeric displays to simplify operation and monitoring

    IntrLogic II Microprocessor Control:

    • Factory calibration maintains accurate thermal gas performance
    • Microprocessor-based automatic thermal conductivity CO2 control
    • Three-button touchpad control and setpoint security
    • Comprehensive alarm system with audible and visual alerts monitors temperature and CO2 functions Temperature range: 5°C above ambient to 60°C
    • Temperature control ±0.1°C EasyView™ highly visible vacuum-fluorescent display

    Construction:

    • Reinforced cabinet permits stacking
    • Scratch-resistant, high-impact painted finish for easy cleaning
    • Solid outer door closes gently against the cabinet with a magnetic gasket
    • Tempered glass inner door is heated by outer door to prevent condensation
    • Nonporous silicon gasket maintains chamber integrity
    • Seamless stainless-steel interior chamber
    • Radiant wall heating provides accurate, uniform temperature with natural air convection
    • Four stainless steel shelves
    • Heated, removable humidity pan generates RH values to 95% with rapid recovery rates to promote optimal cell growth

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit