Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Backbiter™ Tie-Back Lanyards with SofStop™ Shock Absorber; Single Leg

Eliminate the need for separate anchorage connector

Manufacturer:  Honeywell™ 910B/4FTGN

 View more versions of this product

Catalog No. 19-071-555


Add to cart

Description

Description

  • Strong and safe; specifically designed for tying back
  • 5K™ snap hook features a failproof gate and a 2268kg (5000 lb.) capacity
  • Can also be used for direct connection to approved anchor points
  • Heavy-duty Cordura™ nylon/polyester webbing with a tensile strength of 5443kg (12,000 lb.)
  • Versatile SofStop reduces the force of a fall to no more than 408kg (900 lb.)
  • Blue webbing has greater chemical resistance
  • Length: 6 ft. (1.8m)

Compliance

Meets OSHA 1926.502; ANSI™ A10.32 and ANSI Z359.13; CSA Z259.11 requirements.

Specifications

Specifications

Yes
Green
4 ft.
Polyetser; Nylon
ANSI Z359-2007
Safety
One Locking Snap Hook and One 5K Snap Hook
1.2m
Single-Leg
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit