Miller™ Backbiter™ Tie-Back Lanyards with SofStop™ Shock Absorber: Single Leg

Eliminate the need for separate anchorage connector

Manufacturer: Honeywell Safety Products 913B/6FTGNC

 View more versions of this product

Catalog No. 19-999-505

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ANSI Z359-2007
    Color Green
    Connector Types One Locking Snap Hook and One 5K Snap Hook
    Leg Configuration Single-Leg
    Length (English) 6 ft..
    Length (Metric) 1.8m
    Material Polyester

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit