Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Miller™ Body Belts
Used for work positioning only or in conjunction with a full-body harness to provide fall protection
Supplier: Honeywell™ 2NA/XLBK
Description
- Tongue buckle
- 4.5cm (1.75 in.) webbing
- Available in side and single D-rings
- 7.6cm (3 in.) back pad
Specifications
Fits waist size: 42 in to 50 in. | |
X-Large | |
Body belt |
Tongue buckle, side D-rings, 76mm (3 in.) back pad | |
Side |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction