Honeywell Miller™ DuraFlex™ Construction Full-Body Harnesses

Made of new, stretchable elastic webbing

Manufacturer: Honeywell E650/UGN

 View more versions of this product

Catalog No. 19-034-437A

  Check Availability
Add to Cart

    Specifications

    Product Type Stretchable full-body harness
    Style Full body
    D-Ring Location Back
    Webbing Material Polyester
    Webbing Type Elastomer
    Capacity (English) 400 lb.
    Capacity (Metric) 181.4kg
    Includes Self-contained label pack, pull-free lanyard rings and belt loops
    Buckle Style (Leg) Mating
    Buckle Style (Shoulder) Friction
    Buckle Style (Chest) Mating
    Certifications/Compliance OSHA, ANSI Z359.1, A10.14, CSA
    Color Green
    For Use With (Application) For use in construction and other industries where protection from a free fall is required and the worker must carry tools.
    Length (English) 1.75 in.
    Length (Metric) 4.4cm
    Size Universal

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit