Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Miller™ DuraFlex™ Construction Full-Body Harnesses
Made of new, stretchable elastic webbing
Supplier: Honeywell™ E6507/UGN
Description
For use in construction and other industries where protection from a free fall is required and the worker must carry tools.
- Feature pull-up-design shoulder adjustment; belt loops to accommodate tool belts, back pads, and accessories; and lanyard clip
- 1.75 in. (4.4cm) back strap and adjustable chest strap keep shoulder straps from slipping
- Back strap also keeps back D-ring in proper position
- Green
- Universal size
Order Info
Cat. No. 19-034-401A has side D-rings for worker positioning, such as in rebar and tree-trimming work.
Compliance
Meets OSHA 1910.66 and OSHA 1926.502 (d); ANSI™ A10.32 and ANSI Z359.-2007; CSA Z259.10 requirements.
Specifications
400 lb. | |
Full body | |
Self-contained label pack, pull-free lanyard rings and belt loops | |
Universal | |
1.75 in. | |
OSHA, ANSI Z359.1, A10.14, CSA | |
Mating buckle | |
181.4 kg |
Polyester, Elastomer | |
For use in construction and other industries where protection from a free fall is required and the worker must carry tools. | |
Stretchable full-body harness | |
4.4 cm | |
Back, Side | |
Friction | |
Mating buckle |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction