Honeywell Miller™ HP™ Lanyards with SofStop™ Shock Absorbers

Allows soft, stable stop in event of fall

Manufacturer: Honeywell 913TWLS/6FTGK

 View all options for this product

Catalog No. 19-274-620


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Adjustable No
    Color High-Visibility Green
    Connector Types Two snap Hook
    Length (English) 6 ft.
    Length (Metric) 1.8m
    Material Nylon webbing
    Leg Configuration Single-Leg
    Certifications/Compliance Meets ANSI Z359-2007, and all applicable OSHA, ANSI and CSA standards.

    • Inner core of shock-absorbing material expands to a maximum of 3.5 ft. (8.9cm) to cushion a fall
    • Contains backup safety strap
    • Come in standard 6 ft. (1.8m) length
    • Cat. No. 19-274-621 has friction buckles on leg straps allowing lanyard length
    • High-visbility green nylon webbing
    • Locking snap or rebar hook on anchorage connection and locking snap hook at harness connection
    • Rebar hook throat opening, 2.5 in. (6.4cm)
    • Snap hook throat opening, 0.75 in. (1.9cm)

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit