Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ HP™ Lanyards with SofStop Shock Absorbers

Allow a soft, stable stop in the event of a fall

Manufacturer:  Honeywell™ 8798TRZ7/6FTGNC

 View more versions of this product

Catalog No. 19-071-625


Add to cart

Description

Description

  • Inner core of shock-absorbing material expands to a maximum of 3.5 ft. (1m) to cushion a fall
  • Contain a backup safety strap for extra safety
  • Come in standard 6 ft. (1.8m) length
  • Locking snap hook at harness connection
  • High-visbility green nylon webbing

Order Info

Rebar hook throat opening: 2.5 in. (6.4cm); snap hook throat opening, 0.75 in. (1.9cm).

Compliance

Meet all applicable OSHA, ANSI™, and CSA standards, including ANSI Z359-2007.

Specifications

Specifications

Safety
Two Snap Hooks
1.8m
Double-Leg
Green
6 ft.
Nylon webbing
Meets ANSI Z359-2007, and all applicable OSHA, ANSI and CSA standards.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit