Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Manyard™ HP™ Shock-Absorbing Lanyards

Reduce the force of a fall by up to 80%

Manufacturer:  Honeywell™ 216TWLSZ7/6FTGNC

Catalog No. 19-169-925


Add to cart

Description

Description

  • Specially woven shock-absorbing inner core smoothly expands up to 42 in. (1.1m) to reduce fall arrest
  • Heavy-duty tubular outer jacket serves as a back-up web lanyard
  • Warning flag provides visual proof unit has been involved in a fall and must be removed from service
  • Locking snap-hook harness connections
  • Single-leg style
  • Hi-vis green

Order Info

Length: 6 ft. (1.8m).

Compliance

Meets OSHA 1910.66 and OSHA 1926.502; ANSI™ Z359.13 and ANSI A10.32 requirements.

Specifications

Specifications

High-Visibility Green
6 ft.
Webbing
Meets ANSI Z359-2007, and all applicable OSHA, ANSI and CSA standards.
Locking Snap Hooks
1.8m
Single-Leg
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit