Honeywell Miller™ MightEvac™ Self-Retracting Lifeline with Emergency Retrieval Hoist

Combines a high-performance self-retracting lifeline with a quick-activating retrieval mechanism for emergency evacuation

Manufacturer: Honeywell MR50GC/50FT

 View more versions of this product

Catalog No. 19-999-514

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Certifications/Compliance OSHA, ANSI, CSA
    Capacity (English) 310 lb. (
    Length (Metric) 15.24m
    Product Type Complete confined space entry and rescue systems
    Material Stainless steel cable and Aluminum tripod
    Includes 7-ft. tripod / mounting bracket, 50-ft. of 4.8mm galvanized wire rope
    For Use With (Application) Emergency evacuation.
    Length (English) 50 ft.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit