Miller™ MightyLite™ Self-Retracting Lifelines

Up to 30% lighter than similar products in their class

Manufacturer: Honeywell Safety Products RL20G/20FT

 View more versions of this product

Catalog No. 19-037068

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Certifications/Compliance OSHA 1926.502, 1926.66, ANSI Z359.1, A10.4, CSA Z259.2
    Load Bearing Capacity (English) 310 lb.
    Load Bearing Capacity (Metric) 140.61kg
    Length (English) 20 ft.
    Length (Metric) 6.1m
    Weight (English) 9 lb.
    Weight (Metric) 4kg
    Product Type Self retracting lifeline
    Includes 20 ft. L of 0.18 in. Galvanized Steel cable

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit