Miller™ MiniLite™ Self-Retracting Fall Limiters

Compact, self-retracting lanyard with a braking system activates quickly to limit a free fall

Manufacturer: Honeywell Safety Products FL113Z7/11FT

 View more versions of this product

Catalog No. 19-169-941

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ANSI Z459.1, ANSI A10.14, CSA Z259.2, CE, OSHA
    Load Bearing Capacity (English) 310 lb.
    Load Bearing Capacity (Metric) 140.61kg
    Length (English) 11 ft.
    Length (Metric) 3.3m
    Product Type MiniLite fall limiter
    Includes Steel twist lock carabiner, swivel shackle

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit