Miller™ MiniLite™ Self-Retracting Fall Limiters, ANSI A10.32

Fast-acting brake system limits free fall to just inches

Manufacturer: Honeywell Safety Products FL114/11FT

 View more versions of this product

Catalog No. 19-999-498

  Check Availability
Add to Cart

    Specifications

    Product Type MiniLite fall limiter
    Certifications/Compliance ANSI Z459.1, ANSI A10.14, CSA Z259.2, CE, OSHA
    Load Bearing Capacity (English) 310 lb.
    Load Bearing Capacity (Metric) 140.61kg
    Length (English) 11 ft.
    Length (Metric) 3.3m
    Includes Cross arm strap

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit