Miller Non-Stretch Full-Body Harnesses

Manufacturer: Honeywell Safety Products 6504/UYK

 View more versions of this product

Catalog No. 19-034-809

  Check Availability
Add to Cart

    Specifications

    Product Type Non-stretch harness
    Webbing Material 1.75 in. Polyester
    Capacity (English) 400 lb.
    Includes Pull-up adjustment / Pull-free lanyard rings / Belt loops and sub-pelvic strap
    Buckle Style (Leg) Tongue
    Buckle Style (Chest) Mating
    Tensile Strength (English) 5000 lb. on webbing
    Style Vest style
    Buckle Style Friction buckle shoulder straps, mating buckle chest strap, and tongue buckle leg straps
    D-Ring Location Back
    Capacity (Metric) 181.4kg
    Buckle Style (Shoulder) Friction
    Certifications/Compliance OSHA, ANSI and CSA
    Color Black and yellow
    For Use With (Application) Confined space or fall from height
    Material Polyester and steel hardware
    Size Universal

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit