Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Miller™ Step-In and Quick-Connect Harnesses
Designed to meet the challenges of harsh working environments.
Supplier: Honeywell™ 750/UYL
Description
- Economical harnesses made of lightweight, durable polyester webbing are easy to put on and take off
- Friction-buckle shoulder straps and pass-through chest buckle
- Chest and back straps keep shoulder straps in place and keep the sliding back D-ring from slipping
- Pull-free lanyard rings and mating buckles in leg straps
Specifications
Polyester | |
Vest | |
Pull-free lanyard rings | |
Standard non-stretch harnesses | |
181.4 kg | |
Mating buckle | |
Steel |
Confined Space; Construction | |
Universal | |
Back | |
CSA; OSHA | |
400 lb. | |
Friction | |
Black |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction