Honeywell Miller™ TechLine™ Temporary Horizontal Lifeline Systems

Quick and easy to install while lightweight and portable to carry

Manufacturer: Honeywell HLLR1/60FT

 View all options for this product

Catalog No. 19-034-873

  Check Availability
Add to Cart


    Product Type Horizontal lifeline system
    Color Fluorescent green
    Includes 1 O-ring
    Certifications/Compliance OSHA, ANSI, CSA
    Length (English) 60 ft.
    Length (Metric) 18.3m
    For Use With (Application) For single worker

    • Low-stretch rope lifeline for better performance/less deflection
    • Fluorescent green lifeline for high visibility
    • Designed so anchorage points only need to be rated for 2267kg (5000 lb.)
    • One or two worker kits

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit