Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Titan Fall Limiters

Requires less fall clearance than shock-absorbing lanyards

Manufacturer:  Honeywell™ TFL2/11FT

 View more versions of this product

Catalog No. 19-120-2765


Add to cart

Description

Description

  • Offers 3.4m (11 ft.) of working capacity
  • Quick-activating stainless-steel braking mechanism arrests free falls
  • Corrosion-resistant interior components
  • Compact, lightweight design
  • Thermoplastic housing
  • Max working load: 140kg (310 lb.)
  • Visual load indicator

Compliance

Meets OSHA 1926.502, 1910.66, ANSI A10.32-2004 and Z359-2007 requirements

Specifications

Specifications

Titan fall limiter
Stainless Steel swivel shackle
310 lb.
11 ft.
2.6 lb.
Thermoplastic
OSHA 1926.502, 1910.66, ANSI A10.32-2004, Z359-2007
140.61kg
3.3m
1.17kg
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit