Miller™ Titan Fall Limiters

Requires less fall clearance than shock-absorbing lanyards

Manufacturer: Honeywell Safety Products TFL-6/11FT

 View all options for this product

Catalog No. 19-120-2767

  Check Availability
Add to Cart


    Product Type Titan fall limiter
    Material Thermoplastic
    Includes Stainless Steel swivel shackle, large locking rebar hook
    Certifications/Compliance OSHA 1926.502, 1910.66, ANSI A10.32-2004, Z359-2007
    Load Bearing Capacity (English) 310 lb.
    Load Bearing Capacity (Metric) 140.61kg
    Length (English) 11 ft.
    Length (Metric) 3.3m
    Weight (English) 3.2 lb.
    Weight (Metric) 1.5kg

    • Offers 3.4m (11 ft.) of working capacity
    • Quick-activating stainless-steel braking mechanism arrests free falls
    • Corrosion-resistant interior components
    • Compact, lightweight design
    • Thermoplastic housing
    • Max working load: 140kg (310 lb.)
    • Visual load indicator

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit