Honeywell Miller™ TurboLite™ Personal Fall Limiters

Affordable alternative to shock-absorbing lanyards

Manufacturer: Honeywell MFL1/6FT

 View more versions of this product

Catalog No. 19-175-454

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Certifications/Compliance ANSI A10.32
    Load Bearing Capacity (English) 400 lb.
    Load Bearing Capacity (Metric) 181.43kg
    Length (Metric) 1.82m
    Weight (English) 2.4 lb.
    Weight (Metric) 1.09kg
    Product Type TurboLite personal fall limiter
    Material High impact Nylon
    Includes Steel carabiner for unit, Steel snap hook for lanyard end
    Length (English) 6 ft.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit